Motion
T134202

ROLLWAY
T134202

Cylindrical Roller Thrust Bearing - Single-Direction, 4.2500 in ID, 6.2500 in OD, Machine Brass Cage
MI ITEM #00086661
MFR #T134202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T134202

Cylindrical Roller Thrust Bearing - Single-Direction, 4.2500 in ID, 6.2500 in OD, Machine Brass Cage
MI ITEM #00086661
MFR #T134202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-134-202 BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Washer Width
    0.5620 in
  • Series
    100
  • Weight
    7.30 lbs
  • Radial Static Load Capacity
    65500 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text