Motion
NTHA-2448
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 1.5000 in ID, 3.0000 in OD, Steel Cage
MI ITEM #00086711
MFR #NTHA-2448
Price$568.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 1.5000 in ID, 3.0000 in OD, Steel Cage
MI ITEM #00086711
MFR #NTHA-2448

Mfr description
NTHA 2448 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.81 mm
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.8125 in
  • Precision Rating
    P0
  • Washer Width
    7.137 mm
  • Weight
    0.001 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washers
    TRI-2448, TRID-2448
  • Description
    Cylindrical Roller Thrust Bearing W/ Thrust Washer
  • Dynamic Load Capacity
    81.8 kN
  • Lubrication
    Rust Preventative
  • Max Rpm
    5700 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    62900 lbf
  • Series
    NTHA
  • Static Load Capacity
    280 kN
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790209673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)