Motion
CF-FU1-8
Flat Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Carbon Steel Material
MI ITEM #00086724
MFR #CF-FU1-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Carbon Steel Material
MI ITEM #00086724
MFR #CF-FU1-8

Mfr description
CF-FU1-8 CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    19.0000 in
  • Overall Length
    32.20 mm
  • Overall Width
    32.20 mm
  • Precision Rating
    Class 0
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25

Details

  • Bearing Element
    Needle Rollers
  • Dynamic Load Capacity
    4250 lbf
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4549557012617
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4250 N
  • Radial Static Load Capacity
    4740 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    4740 lbf
  • Thread Type
    ISO
  • UPC_NO
    4549557012617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)