Motion
RT601
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.0000 in ID, 2.1250 in OD, 0.8125 in Width
Mi Item #00086776
MFR #RT601
Price$293.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.0000 in ID, 2.1250 in OD, 0.8125 in Width
Mi Item #00086776
MFR #RT601

Mfr description
AR.RT601
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.8125 in
  • Weight
    0.61 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    13100 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    5500 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    13100 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Series
    RT
  • Static Load Capacity
    24000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802323290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)