Motion
RTW602
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/16 in ID, 2-1/4 in OD, 1-1/16 in Width
MI ITEM #00086784
MFR #RTW602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/16 in ID, 2-1/4 in OD, 1-1/16 in Width
MI ITEM #00086784
MFR #RTW602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0625 in
  • Weight
    0.84 lbs

Details

  • Max Rpm
    5500 rpm
  • Radial Dynamic Load Capacity
    13100 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Series
    RTW
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802620283

Overview

Mfr description
RTW602 THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text