Motion
RTW605
Cylindrical Roller Thrust Bearing - Single-Direction, 1.2500 in ID, 2.5000 in OD, 1.0630 in Width
MI ITEM #00086802
MFR #RTW605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Single-Direction, 1.2500 in ID, 2.5000 in OD, 1.0630 in Width
MI ITEM #00086802
MFR #RTW605

Mfr description
AR.RTW605
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0630 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    52100 Steel
  • Manufacturer Upc Number
    4054364116538
  • Max Rpm
    4900 rpm
  • Radial Dynamic Load Capacity
    71000 N
  • Radial Static Load Capacity
    143000 N
  • Series
    RTW
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)