Motion
RT606
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 0.3125 in ID, 2.3750 in OD, 0.8125 in Width
MI ITEM #00086806
MFR #RT606
Your Price$361.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 0.3125 in ID, 2.3750 in OD, 0.8125 in Width
MI ITEM #00086806
MFR #RT606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.68/each(List $415.94)

Overview

Mfr description
AR.RT606

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    32000 lbf
  • Dynamic Load Capacity
    16000 lbf
  • Max Rpm
    5000 rpm
  • Series
    RT
  • UPC_NO
    4054364116422
  • Weight
    0.68 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Oil Lubrication
  • Radial Static Load Capacity
    32000 lbf
  • Radial Dynamic Load Capacity
    16000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text