Motion
RTL7
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 7/8 in ID, 1.844 in OD, 5/8 in Width
MI ITEM #00086810
MFR #RTL7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 7/8 in ID, 1.844 in OD, 5/8 in Width
MI ITEM #00086810
MFR #RTL7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RTL7 THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    5500 rpm
  • Series
    RTL
  • UPC_NO
    4054364116507
  • Weight
    0.35 lbs
  • Radial Static Load Capacity
    15000 lbf
  • Radial Dynamic Load Capacity
    7600 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text