Motion
T-608

ROLLWAY
T-608

Cylindrical Roller Thrust Bearing - Single-Direction, 1.4375 in ID, 2.8750 in OD, 0.8125 in Width
MI ITEM #00086822
MFR #T-608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-608

Cylindrical Roller Thrust Bearing - Single-Direction, 1.4375 in ID, 2.8750 in OD, 0.8125 in Width
MI ITEM #00086822
MFR #T-608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.8750 in
  • Overall Width  
    0.8125 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    637410035546
  • Radial Dynamic Load Capacity
    78270 N
  • Radial Static Load Capacity
    214140 N
  • Series
    T
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
T-608 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text