Motion
RT609
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 3.0000 in OD, 0.8125 in Width
Mi Item #00086829
MFR #RT609
Price$353.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 3.0000 in OD, 0.8125 in Width
Mi Item #00086829
MFR #RT609

Mfr description
AR.RT609
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.8125 in
  • Weight
    1.18 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    21300 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    4100 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    21300 lbf
  • Radial Static Load Capacity
    49500 lbf
  • Series
    RT
  • Static Load Capacity
    49500 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)