Motion
RTW609
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 3.1250 in OD, 1.0625 in Width
MI ITEM #00086832
MFR #RTW609
Your Price$1,131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 3.1250 in OD, 1.0625 in Width
MI ITEM #00086832
MFR #RTW609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,131.68/each(List $1,358.02)

Overview

Mfr description
AR.RTW609

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    49500 lbf
  • Dynamic Load Capacity
    21300 lbf
  • Max Rpm
    4000 rpm
  • Series
    RTW
  • UPC_NO
    4054364116545
  • Weight
    1.61 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Oil Lubrication
  • Radial Static Load Capacity
    49500 lbf
  • Radial Dynamic Load Capacity
    21300 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text