Motion
RTL13
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/4 in ID, 2.344 in OD, 5/8 in Width
Mi Item #00086834
MFR #RTL13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/4 in ID, 2.344 in OD, 5/8 in Width
Mi Item #00086834
MFR #RTL13

Mfr description
AR.RTL13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    2.3440 in
  • Overall Width  
    0.6250 in
  • Weight
    0.53 lbs

Details

  • Max Rpm
    4100 rpm
  • Radial Dynamic Load Capacity
    9600 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Series
    RTL
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)