Motion
RT611
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.6250 in ID, 3.2500 in OD, 1.0000 in Width
MI ITEM #00086845
MFR #RT611
Price$583.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.6250 in ID, 3.2500 in OD, 1.0000 in Width
MI ITEM #00086845
MFR #RT611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$583.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    1.70 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    33500 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3700 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    75000 lbf
  • Series
    RT
  • Static Load Capacity
    75000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068672

Overview

Mfr description
AR.RT611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text