Motion
RTW611
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-5/8 in ID, 3-3/8 in OD, 1-5/16 in Width
Mi Item #00086848
MFR #RTW611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-5/8 in ID, 3-3/8 in OD, 1-5/16 in Width
Mi Item #00086848
MFR #RTW611

Mfr description
AR.RTW611
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outside Diameter  
    3.3750 in
  • Overall Width  
    1.3125 in
  • Weight
    2.31 lbs

Details

  • Max Rpm
    3700 rpm
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    75000 lbf
  • Series
    RTW
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802134353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)