Motion
RTL17
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 2.5938 in OD, 0.6250 in Width
Mi Item #00086850
MFR #RTL17
Price$547.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1.5000 in ID, 2.5938 in OD, 0.6250 in Width
Mi Item #00086850
MFR #RTL17

Mfr description
AR.RTL17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.5938 in
  • Overall Width  
    0.6250 in
  • Weight
    0.60 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    10600 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Series
    RTL
  • Static Load Capacity
    26000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)