Motion
RTL21
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-3/4 in ID, 3.094 in OD, 13/16 in Width
MI ITEM #00086866
MFR #RTL21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-3/4 in ID, 3.094 in OD, 13/16 in Width
MI ITEM #00086866
MFR #RTL21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR.RTL21

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    3200 rpm
  • Series
    RTL
  • UPC_NO
    4012802134292
  • Weight
    1.14 lbs
  • Radial Static Load Capacity
    55000 lbf
  • Radial Dynamic Load Capacity
    20500 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text