Motion
RTL25
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2 in ID, 3.334 in OD, 13/16 in Width
MI ITEM #00086882
MFR #RTL25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2 in ID, 3.334 in OD, 13/16 in Width
MI ITEM #00086882
MFR #RTL25

Mfr description
RTL25 THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    3.3340 in
  • Overall Width  
    0.8125 in
  • Weight
    2.87 lbs

Details

  • Max Rpm
    2900 rpm
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    59000 lbf
  • Series
    RTL
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)