Motion
AT-616

ROLLWAY
AT-616

Cylindrical Roller Thrust Bearing - Self-Aligning, 1.9375 in ID, 3.6250 in OD, 1.3120 in Width
Mi Item #00086891
MFR #AT-616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
AT-616

Cylindrical Roller Thrust Bearing - Self-Aligning, 1.9375 in ID, 3.6250 in OD, 1.3120 in Width
Mi Item #00086891
MFR #AT-616

Mfr description
AT-616 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.6250 in
  • Overall Width  
    1.3120 in
  • Weight
    2.20 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    637410011939
  • Radial Dynamic Load Capacity
    124360 N
  • Radial Static Load Capacity
    332060 N
  • Series
    AT
  • Thrust Bearing Type
    Self-Aligning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)