Motion
RT617
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 3.6250 in OD, 1.0000 in Width
MI ITEM #00086895
MFR #RT617
Your Price$629.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 3.6250 in OD, 1.0000 in Width
MI ITEM #00086895
MFR #RT617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$629.91/each(List $869.28)

Overview

Mfr description
AR.RT617

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    95000 lbf
  • Dynamic Load Capacity
    39000 lbf
  • Max Rpm
    3200 rpm
  • Fillet Radius
    1 mm
  • Compatible Washers
    GS81132, LS160200, WS81132
  • Series
    RT
  • UPC_NO
    4012802134179
  • Weight
    1.96 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Oil Lubrication
  • Radial Static Load Capacity
    95000 lbf
  • Radial Dynamic Load Capacity
    39000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text