Motion
NTHA-3258
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 3.6250 in OD, Steel Cage
Mi Item #00086897
MFR #NTHA-3258
Price$607.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 3.6250 in OD, Steel Cage
Mi Item #00086897
MFR #NTHA-3258

Mfr description
NTHA 3258 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$607.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    3.6250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    P0
  • Washer Width
    7.938 mm
  • Weight
    0.002 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washers
    TRJ-3258, TRJD-3258
  • Description
    Cylindrical Roller Thrust Bearing W/ Thrust Washer
  • Dynamic Load Capacity
    129 kN
  • Lubrication
    Rust Preventative
  • Max Rpm
    4700 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    91600 lbf
  • Series
    NTHA
  • Static Load Capacity
    408 kN
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790254239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)