Motion
RTL31
Cylindrical Roller Thrust Bearing - Single-Direction, 2.3750 in ID, 3.8440 in OD, 0.8130 in Width
MI ITEM #00086898
MFR #RTL31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Single-Direction, 2.3750 in ID, 3.8440 in OD, 0.8130 in Width
MI ITEM #00086898
MFR #RTL31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Outside Diameter  
    3.8440 in
  • Overall Width  
    0.8130 in
  • Weight
    1.59 lbs

Details

  • Bearing Material
    52100 Steel
  • Manufacturer Upc Number
    4054364116484
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    134000 N
  • Radial Static Load Capacity
    385000 N
  • Series
    RTL
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
RTL31 THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text