Motion
RTL33
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.5000 in ID, 3.9688 in OD, 0.8125 in Width
Mi Item #00086903
MFR #RTL33
Price$983.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.5000 in ID, 3.9688 in OD, 0.8125 in Width
Mi Item #00086903
MFR #RTL33

Mfr description
AR.RTL33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.9688 in
  • Overall Width  
    0.8125 in
  • Weight
    1.66 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    32500 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2400 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    32500 lbf
  • Radial Static Load Capacity
    96000 lbf
  • Series
    RTL
  • Static Load Capacity
    96000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)