Motion
NTHA-3460
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.1250 in ID, 3.7500 in OD, Steel Cage
MI ITEM #00086908
MFR #NTHA-3460
Your Price$558.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.1250 in ID, 3.7500 in OD, Steel Cage
MI ITEM #00086908
MFR #NTHA-3460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$558.51/each(List $642.29)

Overview

Mfr description
NTHA 3460 BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Cage Type
    Riveted
  • Bearing Material
    1074 Steel
  • Static Load Capacity
    433 kN
  • Cage Material
    Steel
  • Dynamic Load Capacity
    133 kN
  • Max Rpm
    4500 rpm
  • Fillet Radius
    1.57 mm
  • Compatible Washers
    TRJ-3460, TRJD-3460
  • Washer Width
    7.938 mm
  • Series
    NTHA
  • UPC_NO
    605790253355
  • Weight
    1.80 lbs
  • Description
    Cylindrical Roller Thrust Bearing W/ Thrust Washer
  • Lubrication
    Rust Preventative
  • Radial Static Load Capacity
    97400 lbf
  • Radial Dynamic Load Capacity
    30000 lbf
  • Precision Rating
    P0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text