Motion
NTHA-3662
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.2500 in ID, 3.8750 in OD, Steel Cage
Mi Item #00086917
MFR #NTHA-3662
Price$580.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.2500 in ID, 3.8750 in OD, Steel Cage
Mi Item #00086917
MFR #NTHA-3662

Mfr description
NTHA 3662 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.38/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    3.8750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    P0
  • Washer Width
    7.938 mm
  • Weight
    1.85 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washers
    TRJ-3662, TRJD-3662
  • Description
    Cylindrical Roller Thrust Bearing W/ Thrust Washer
  • Dynamic Load Capacity
    138 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    31100 lbf
  • Radial Static Load Capacity
    103000 lbf
  • Series
    NTHA
  • Static Load Capacity
    458 kN
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790218354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)