Motion
T-620

ROLLWAY
T-620

Cylindrical Roller Thrust Bearing - Single-Direction, 2.3750 in ID, 4.0000 in OD, 1.0000 in Width
MI ITEM #00086927
MFR #T-620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-620

Cylindrical Roller Thrust Bearing - Single-Direction, 2.3750 in ID, 4.0000 in OD, 1.0000 in Width
MI ITEM #00086927
MFR #T-620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-620 BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Series
    T
  • Manufacturer Upc Number
    637410035775
  • Weight
    2.00 lbs
  • Radial Static Load Capacity
    392400 N
  • Radial Dynamic Load Capacity
    144480 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text