Motion
NTHA-3864
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-3/8 in ID, 4 in OD, 1 in Width
MI ITEM #00086928
MFR #NTHA-3864
List Price$694.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-3/8 in ID, 4 in OD, 1 in Width
MI ITEM #00086928
MFR #NTHA-3864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$694.75/each for your price

Overview

Mfr description
NTHA 3864 BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    4200 rpm
  • Fillet Radius
    1.57 mm
  • Compatible Washers
    TRJ-3864, TRJD-3864
  • Washer Width
    7.938 mm
  • Series
    NTHA
  • UPC_NO
    605790253324
  • Weight
    1.98 lbs
  • Radial Static Load Capacity
    109000 lbf
  • Radial Dynamic Load Capacity
    32100 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text