Motion
AT-620

ROLLWAY
AT-620

Cylindrical Roller Thrust Bearing - Self-Aligning, 2.3750 in ID, 4.1250 in OD, 1.3120 in Width
MI ITEM #00086931
MFR #AT-620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
AT-620

Cylindrical Roller Thrust Bearing - Self-Aligning, 2.3750 in ID, 4.1250 in OD, 1.3120 in Width
MI ITEM #00086931
MFR #AT-620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AT-620 BRG

Specifications

  • Thrust Bearing Type
    Self-Aligning
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Series
    AT
  • Manufacturer Upc Number
    637410011977
  • Weight
    2.60 lbs
  • Radial Static Load Capacity
    392400 N
  • Radial Dynamic Load Capacity
    144480 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text