Motion
NTHA-4066
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-1/2 in ID, 4-1/8 in OD, 1 in Width
MI ITEM #00086937
MFR #NTHA-4066
Your Price$482.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-1/2 in ID, 4-1/8 in OD, 1 in Width
MI ITEM #00086937
MFR #NTHA-4066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.90/each(List $724.35)

Overview

Mfr description
NTHA 4066 BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    4100 rpm
  • Fillet Radius
    1.57 mm
  • Compatible Washers
    TRJ-4066, TRJD-4066
  • Washer Width
    7.938 mm
  • Series
    NTHA
  • UPC_NO
    605790205392
  • Weight
    1.97 lbs
  • Radial Static Load Capacity
    115000 lbf
  • Radial Dynamic Load Capacity
    33000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text