Motion
RT622
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.6250 in ID, 4.3438 in OD, 1.0000 in Width
Mi Item #00086946
MFR #RT622
Price$747.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.6250 in ID, 4.3438 in OD, 1.0000 in Width
Mi Item #00086946
MFR #RT622

Mfr description
AR.RT622
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.17/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter  
    4.3438 in
  • Overall Width  
    1.0000 in
  • Weight
    2.57 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    44000 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2600 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    44000 lbf
  • Radial Static Load Capacity
    119000 lbf
  • Series
    RT
  • Static Load Capacity
    119000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802134209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)