Motion
T-622

ROLLWAY
T-622

Cylindrical Roller Thrust Bearing - Single-Direction, 2.6250 in ID, 4.3430 in OD, Machine Brass Cage
Mi Item #00086947
MFR #T-622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-622

Cylindrical Roller Thrust Bearing - Single-Direction, 2.6250 in ID, 4.3430 in OD, Machine Brass Cage
Mi Item #00086947
MFR #T-622

Mfr description
T-622 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter  
    4.3430 in
  • Overall Width  
    1.0000 in
  • Washer Width
    0.2500 in
  • Weight
    2.30 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    36150 lbf
  • Series
    600
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)