Motion
NTHA-4270
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-5/8 in ID, 4.343 in OD, 1 in Width
MI ITEM #00086948
MFR #NTHA-4270
Price$529.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-5/8 in ID, 4.343 in OD, 1 in Width
MI ITEM #00086948
MFR #NTHA-4270

Mfr description
NTHA 4270 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.17/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    4.3430 in
  • Overall Width  
    1.0000 in
  • Washer Width
    7.938 mm
  • Weight
    2.21 lbs

Details

  • Compatible Washers
    TRJ-4270, TRJD-4270
  • Max Rpm
    3900 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    35100 lbf
  • Radial Static Load Capacity
    125000 lbf
  • Series
    NTHA
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790222375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)