Motion
RTW622
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2-5/8 in ID, 4.530 in OD, 1-5/16 in Width
MI ITEM #00086949
MFR #RTW622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2-5/8 in ID, 4.530 in OD, 1-5/16 in Width
MI ITEM #00086949
MFR #RTW622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR.RTW622

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    2600 rpm
  • Series
    RTW
  • UPC_NO
    4012802068900
  • Weight
    3.60 lbs
  • Radial Static Load Capacity
    119000 lbf
  • Radial Dynamic Load Capacity
    44000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text