Motion
NTHA-4472
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-3/4 in ID, 4.468 in OD, 1 in Width
MI ITEM #00086957
MFR #NTHA-4472
Price$561.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2-3/4 in ID, 4.468 in OD, 1 in Width
MI ITEM #00086957
MFR #NTHA-4472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$561.18/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    4.4680 in
  • Overall Width  
    1.0000 in
  • Washer Width
    7.938 mm

Details

  • Compatible Washers
    TRJ-4472, TRJD-4472
  • Max Rpm
    3800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    36100 lbf
  • Radial Static Load Capacity
    132000 lbf
  • Series
    NTHA
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790254246

Overview

Mfr description
NTHA 4472 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text