Motion
RTW623
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2-3/4 in ID, 4.655 in OD, 1-5/16 in Width
Mi Item #00086958
MFR #RTW623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2-3/4 in ID, 4.655 in OD, 1-5/16 in Width
Mi Item #00086958
MFR #RTW623

Mfr description
AR.RTW623
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Outside Diameter  
    4.6550 in
  • Overall Width  
    1.3125 in
  • Weight
    3.73 lbs

Details

  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    43500 lbf
  • Radial Static Load Capacity
    119000 lbf
  • Series
    RTW
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802068917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)