Motion
T-624

ROLLWAY
T-624

Cylindrical Roller Thrust Bearing - Single-Direction, 3.0000 in ID, 4.7180 in OD, Machine Brass Cage
Mi Item #00086966
MFR #T-624
Price$3,271.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-624

Cylindrical Roller Thrust Bearing - Single-Direction, 3.0000 in ID, 4.7180 in OD, Machine Brass Cage
Mi Item #00086966
MFR #T-624

Mfr description
T-624 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,271.00/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    4.7180 in
  • Overall Width  
    1.0000 in
  • Washer Width
    0.2500 in
  • Weight
    2.60 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    40510 lbf
  • Series
    600
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410035980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)