Motion
NTHA-4876
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3 in ID, 4.7195 in OD, 1 in Width
Mi Item #00086967
MFR #NTHA-4876
Price$863.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3 in ID, 4.7195 in OD, 1 in Width
Mi Item #00086967
MFR #NTHA-4876

Mfr description
NTHA 4876 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$863.90/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    4.7195 in
  • Overall Width  
    1.0000 in
  • Washer Width
    7.938 mm

Details

  • Compatible Washers
    TRJ-4876, TRJD-4876
  • Max Rpm
    3600 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    38000 lbf
  • Radial Static Load Capacity
    144000 lbf
  • Series
    NTHA
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790188213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)