Motion
RT625
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/4 in ID, 4.968 in OD, 1 in Width
MI ITEM #00086973
MFR #RT625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/4 in ID, 4.968 in OD, 1 in Width
MI ITEM #00086973
MFR #RT625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR.RT625

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    2300 rpm
  • Series
    RT
  • UPC_NO
    4012802134223
  • Weight
    3.03 lbs
  • Radial Static Load Capacity
    135000 lbf
  • Radial Dynamic Load Capacity
    47000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text