Motion
NTHA-5280
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/4 in ID, 4.9695 in OD, 1 in Width
MI ITEM #00086975
MFR #NTHA-5280
Price$888.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/4 in ID, 4.9695 in OD, 1 in Width
MI ITEM #00086975
MFR #NTHA-5280

Mfr description
NTHA 5280 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$888.25/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Fillet Radius
    1.57 mm
  • Outside Diameter  
    4.9695 in
  • Overall Width  
    1.0000 in
  • Washer Width
    7.938 mm
  • Weight
    2.62 lbs

Details

  • Compatible Washers
    TRJ-5280, TRJD-5280
  • Max Rpm
    3400 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    39900 lbf
  • Radial Static Load Capacity
    157000 lbf
  • Series
    NTHA
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    605790253775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)