Motion
NTH-5684
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 3.5000 in ID, 5.2070 in OD, Steel Cage
Mi Item #00086981
MFR #NTH-5684
Price$256.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 3.5000 in ID, 5.2070 in OD, Steel Cage
Mi Item #00086981
MFR #NTH-5684

Mfr description
NTH 5684 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.39/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.2070 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    P0
  • Weight
    0.79 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    180 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    40500 lbf
  • Radial Static Load Capacity
    163000 lbf
  • Series
    NTH
  • Static Load Capacity
    725 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790192777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)