Motion
RT626
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3.5000 in ID, 5.2188 in OD, 1.0000 in Width
Mi Item #00086984
MFR #RT626
Price$923.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3.5000 in ID, 5.2188 in OD, 1.0000 in Width
Mi Item #00086984
MFR #RT626

Mfr description
AR.RT626
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.2188 in
  • Overall Width  
    1.0000 in
  • Weight
    3.22 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    48000 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2100 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    48000 lbf
  • Radial Static Load Capacity
    143000 lbf
  • Series
    RT
  • Static Load Capacity
    143000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802068719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)