Motion
T-626

ROLLWAY
T-626

Cylindrical Roller Thrust Bearing - Single-Direction, 3.5000 in ID, 5.2180 in OD, Machine Brass Cage
Mi Item #00086985
MFR #T-626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-626

Cylindrical Roller Thrust Bearing - Single-Direction, 3.5000 in ID, 5.2180 in OD, Machine Brass Cage
Mi Item #00086985
MFR #T-626

Mfr description
T-626 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.2180 in
  • Overall Width  
    1.0000 in
  • Washer Width
    0.2500 in
  • Weight
    2.90 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    44350 lbf
  • Series
    600
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)