Motion
35TP113

TIMKEN
35TP113

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/2 in ID, 5-7/32 in OD, Steel Cage
Mi Item #00086986
MFR #35TP113
Price$1,370.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
35TP113

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/2 in ID, 5-7/32 in OD, Steel Cage
Mi Item #00086986
MFR #35TP113

Mfr description
35 TP 113 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,370.87/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    5.2188 in
  • Overall Width  
    1.0000 in
  • Washer Width
    0.281 in
  • Weight
    2.83 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    40400 lbf
  • Radial Static Load Capacity
    85600 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796017726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)