Motion
RTW626
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3.5000 in ID, 5.4688 in OD, 1.3125 in Width
MI ITEM #00086990
MFR #RTW626
List Price$1,916.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3.5000 in ID, 5.4688 in OD, 1.3125 in Width
MI ITEM #00086990
MFR #RTW626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,916.00/each for your price

Overview

Mfr description
AR.RTW626

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    143000 lbf
  • Dynamic Load Capacity
    48000 lbf
  • Max Rpm
    2100 rpm
  • Series
    RTW
  • UPC_NO
    4012802068924
  • Weight
    4.66 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Oil Lubrication
  • Radial Static Load Capacity
    143000 lbf
  • Radial Dynamic Load Capacity
    48000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text