Motion
AT-626

ROLLWAY
AT-626

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 3.5000 in ID, 5.4680 in OD, Machine Brass Cage
Mi Item #00086991
MFR #AT-626
Price$4,965.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
AT-626

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 3.5000 in ID, 5.4680 in OD, Machine Brass Cage
Mi Item #00086991
MFR #AT-626

Mfr description
AT-626 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,965.66/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.4680 in
  • Overall Width  
    1.3120 in
  • Washer Width
    0.2500 in
  • Weight
    3.80 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    44350 lbf
  • Radial Static Load Capacity
    128020 lbf
  • Series
    600
  • Thrust Bearing Type
    Self-Aligning
  • UPC_NO
    637410012035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)