Motion
RT727
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 6.0000 in OD, 1.3750 in Width
MI ITEM #00087001
MFR #RT727
Price$1,278.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2.0000 in ID, 6.0000 in OD, 1.3750 in Width
MI ITEM #00087001
MFR #RT727

Mfr description
AR.RT727
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.58/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    1.3750 in
  • Weight
    10.34 lbs

Details

  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    102000 lbf
  • Max Rpm
    2300 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    310000 lbf
  • Series
    RT
  • Static Load Capacity
    310000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802134230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)