Motion
20TP103

TIMKEN
20TP103

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2 in ID, 6 in OD, Steel Cage
MI ITEM #00087003
MFR #20TP103
Price$2,055.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
20TP103

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 2 in ID, 6 in OD, Steel Cage
MI ITEM #00087003
MFR #20TP103

Mfr description
20 TP 103 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,055.47/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    1.3750 in
  • Washer Width
    3/8 in
  • Weight
    8.31 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    74500 lbf
  • Radial Static Load Capacity
    183000 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796017665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)