Overview
Mfr description
AR.RT730
Specifications
- Thrust Bearing TypeRoller & Cage Assembly with Washers
- Bore Diameter
- Outside Diameter
- Overall Width
- Max Rpm2100 rpm
- SeriesRT
- UPC_NO4054364116453
- Weight8.38 lbs
- Radial Static Load Capacity290000 lbf
- Radial Dynamic Load Capacity94000 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data