Motion
T-730

ROLLWAY
T-730

Cylindrical Roller Thrust Bearing - Single-Direction, 3.0000 in ID, 6.0000 in OD, Cast Brass Cage
Mi Item #00087045
MFR #T-730
Price$5,706.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-730

Cylindrical Roller Thrust Bearing - Single-Direction, 3.0000 in ID, 6.0000 in OD, Cast Brass Cage
Mi Item #00087045
MFR #T-730

Mfr description
T-730 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,706.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    1.3750 in
  • Washer Width
    0.3800 in
  • Weight
    7.30 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Cast Brass
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    82200 lbf
  • Series
    700
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410036178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)