Motion
30TP106

TIMKEN
30TP106

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3 in ID, 6 in OD, Steel Cage
Mi Item #00087046
MFR #30TP106
Price$1,710.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30TP106

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3 in ID, 6 in OD, Steel Cage
Mi Item #00087046
MFR #30TP106

Mfr description
30 TP 106 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,710.13/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    1.3750 in
  • Washer Width
    3/8 in
  • Weight
    7.01 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    76500 lbf
  • Radial Static Load Capacity
    168000 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796017689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)