Motion
TP-133
Cylindrical Roller Thrust Bearing - 3.0000 in ID, 9.0000 in OD, Machine Brass Cage
MI ITEM #00087077
MFR #TP-133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 3.0000 in ID, 9.0000 in OD, Machine Brass Cage
MI ITEM #00087077
MFR #TP-133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    1.3750 in
  • Weight
    19.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293086620
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TP
  • UPC_NO
    662293086620

Overview

Mfr description
TP133 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text